Beli Limit Switch Pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)atribut:
- Protection : IP 40 CE
- Rated Insulation Voltage Ui (V): 250
- Thermal Current (A): 10
- [Ie] Rated Operational Current (A): 0.3/6
- [Ue] Rated Operational Voltage (V): 220/250
- OMRON Compact Heavy Equipment Limit Switch D4a-NDeskripsi:Small double-equipped limit switch with improved sealability, impact resistance and strength The double-seal structure of the rotary shaft of the limit switch is further strengthened, and sealability is secured by a gasket full cover system. Wide temperature specifications (-40 to 100°C: standard type) Adopts a block mount method that minimizes time loss during maintenance. Acquired UL, CSA and CCC standards.atribut:
- Withstand Voltage: (Between terminals of the same polarity) 1000V AC 50/60Hz 1min (Between live metal parts and earth) 2200V AC 50/60Hz 1min (Between each terminal and non-current metal parts) 2200V AC 50/60Hz 1min
- Rated Frequency (Hz): 50/60
- Allowable Operating Speed (mm-m/s): 1 to 2 (D4A-3101N, rotating lever type)
- Ambient Relative Humidity (RH): 35 to 95 (with no icing)
- Contact Resistance (miliΩ): 25 or less (initial value)
- Impact Resistance Durability (m/s²): 1000 or m ore
- Internal capacity: 1 piece
- Pollution Degree (Environment to Use): 3
- Temperature Rise (°): 50 or less
- SUPCO Fan & Limit ControlsDeskripsi:Plenum limit controls mount through the wall of a duct or furnace plenum and turn the fan off when the trigger temperature is reached. They feature a large base with notches or holes for mounting hardware to pass through and hold them in place. This provides the temperature probe with a solid base to withstand high airflow. They are commonly used as protection devices to turn systems on or off when temperatures exceed or drop below their setpoint.atribut:
- UNSPSC: 41112209
- Application: Limit Control
- Contact Form: SPST
- Input Voltage (VAC): 120; 240
- Insertion Length (inch): 3-1/8
- Mounting: Board Mount
- Overall Height (inch): 2-3/4
- Overall Width (inch): 1-7/8
- Product Type: Limit Thermostat
- Reset Type: Automatic Reset
- Resistive Amps @ 120V AC (A): 15
- Resistive Amps @ 240V AC (A): 10
- Standards: UL Listed
- Switch Action: Open on Rise
- WHITE-RODGERS Fan & Limit ControlsDeskripsi:PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.atribut:
- UNSPSC: 39121549
- Application: Fan and Limit Control
- Contact Form: SPDT
- Differential Adjustability: Adjustable
- Fan Temperature Control Range (°F): 50 to 265
- Inductive Amps @ 120V (A): 6
- Inductive Amps @ 240V (A): 10
- Limit Control Temperature Range (°F): 100 to 300
- Maximum Fan Control Temperature (°F): 265
- Maximum Limit Control Temperature (°F): 300
- Maximum Temperature Differential Setting (°F): 25
- Minimum Fan Control Temperature (°F): 50
- Minimum Limit Control Temperature (°F): 100
- Minimum Temperature Differential Setting (°F): 15
- Mounting: Plenum Mount
- Overall Depth (inch): 1-5/8
- Overall Height (inch): 4-1/4
- Overall Width (inch): 2-7/8
- Product Type: Fan and Limit Control
- Reset Type: Automatic Reset
- Standards: CSA Certified; UL Listed
- Switch Action: Fan - Close on RiseLimit - Open on Rise
- Switch Closing Temperature (°F): 100; 265
- Switch Opening Temperature (°F): 50; 300
- Temperature Differential (°F): 15; 25
- Temperature Differential Range (°F): 15 to 25
- OMRON Compact Safety Limit Switch 2-Contact Series with Direct Opening Operation D4N (Saklar Batas Pengaman)Deskripsi:Providing a comprehensive lineup of standard safety limit switches globally. Contact configurations include 1NC/1NO, 2NC, 2NC/1NO, and 3NC. (Slow action has MBB specification) A lineup of M12 connector types that save labor and facilitate replacement work. Standardly adopted Au clad contact with high contact reliability. Applicable to both general load and minute load. Compatible with EN115, EN81-1, and EN81-2. (Slow action type only) Acquired UL, EN (TUV) , and CCC standards.atribut:
- Electric Shock Protection Class: Class II (double insulation)
- Impact Resistance Durability (m/s²): 1000
- Minimum Applicable Load (V-mA): DC5V-1 resistance load (N level reference value)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Rated Frequency (Hz): 50/60
- Rated Insulation Voltage (V) : (Ui) 300
- Shock Resistance Malfunction (m/s²): 300
- GOTT Basic Pneumatic and Electro Pneumatic TrainerDeskripsi:Module Included :Service Unit, Air distributor, Single acting cylinder, Double acting cylinder, Pressure sequence valve , Time delay valve (N/C) ,Time delay valve (N/O), Pressure release valve , 3/2-WAY valve (N/C PUSH-BUTTON), 3/2-WAY valve select S/W, 5/2-WAY valve select S/W, 3/2-WAY L/S valve , 3/2-WAY directional L/S, One way flow control valve , Quick exhaust valve, Pressure gauge , 3/2-WAY valve air-act, spring-return, 3/2-WAY valve air-act, spring-return ,5/2-WAY valve air-act, spring-return, 5/2-WAY valve air-act, air-return, 4/2-WAY valve air-act, air-return, 4/3-WAY manual valve, Dual-Pressure (AND) valve , Shuttle (OR) valve , Counter, Plastic hose (1M) T-Joint, Hose cutter, 3/2-WAY solenoid valve(N/C) , 3/2-WAY solenoid valve(N/O), 5/2-WAY single solenoid valve, 5/2-WAY double solenoid valve, Pressure switch, Relay3-fold, Time relay, Counter, Push-button switch set, Inductive sensor , Capacitive sensor , Optical sensor, Electric proximity switch, Electric limit switch (left), Electric limit switch (right), Electric distributor, DC Power supply, Single Phase AC Power Supply, Emergency Switch, Mini Air Compressor, Conneting Lead, Safety Test Lead. Experiment Topics :Reversing circuit of Single Acting Cylinder, Single Acting Cylinder speed control circuit, Reversing circuit of Double Acting Cylinder, Double Acting Cylinder one−way speed governing circuit, Double Acting Cylinder bidirectional speed governing circuit, Quick Exhaust Valve application circuit, Double Acting Cylinder Synchronous action circuit, Multicylinder sequence action circuit, Relay Controlled Sequence action circuit, Interlocking Circuit, Pressure sequence valve control circuit, OR and AND gate shuttle valve application circuit, Secondary Pressure control circuit ,Delay Circuitatribut:
- Size: 150x150x50
- Material: Metal, Plastic
- Set Content: Manual Book , Model Answer, Teaching Manual
- HONEYWELL HOME Fan & Limit ControlsDeskripsi:Plenum fan and limit controls mount into the wall of a plenum and control when the blower fan is turned on and off. They feature a temperature probe that inserts through a hole in the plenum and measures the temperature of the furnace airstream. Depending on their configuration, they can have fixed or adjustable trigger temperatures.atribut:
- UNSPSC: 39121549
- Application: Fan and Limit Control
- Contact Form: SPDT
- Differential Adjustability: Fixed
- Fan Temperature Control Range (°F): 65 to 215
- Inductive Amps @ 120V (A): 8
- Inductive Amps @ 240V (A): 4
- Input Voltage (VAC): 120; 240
- Limit Control Temperature Range (°F): 100 to 250
- Maximum Fan Control Temperature (°F): 215
- Maximum Limit Control Temperature (°F): 250
- Maximum Temperature Differential Setting (°F): 25
- Minimum Fan Control Temperature (°F): 65
- Minimum Limit Control Temperature (°F): 100
- Mounting: Plenum Mount
- Overall Depth (inch): 1-5/8
- Overall Height (inch): 4-1/4
- Overall Width (inch): 3
- Product Type: Fan and Limit Control
- Reset Type: Automatic Reset
- Standards: LR1622; MP466
- Switch Action: Fan - Close on RiseLimit - Open on Rise
- Temperature Differential (°F): 25
- Temperature Differential Range (°F): 25
- JOHNSON CONTROLS Fan & Limit ControlsDeskripsi:Manual toilet flush valves are sized to fit tankless toilets. These hand-activated valves have a spud coupling for attaching to a toilet spud. They typically require a high-pressure water supply to operate.
- IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)atribut:
- Operation Method: Momentary
- TOHNICHI Air Tork Limit Switch (Semi Automatic)atribut:
- Height (mm): 8
- Width (mm): 8
- Accuracy (%): ±3
- JOHNSON CONTROLS Pneumatic ThermostatsDeskripsi:These thermostats have a single setpoint to control heating and cooling systems at one temperature for basic temperature control in older schools, hospitals, and commercial buildings. Pneumatic thermostats regulate the temperature using compressed air for power.
- SIEMENS Pneumatic ThermostatsDeskripsi:Standard window cling film is sold by window size and tapes in place inside the window frame. These films prevent painters from having to clean or scrape windows after painting trim or ceilings.atribut:
- UNSPSC: 41112209
- Air Connection Outside Diameter (inch): 1/8
- Differential Type: Adjustable
- Includes Cover: No
- Maximum Air Pressure (psig): 30
- Maximum Control Temperature (°F): 85
- Minimum Control Temperature (°F): 45
- Mounting Direction: Vertical
- Mounting Location: Wall
- Overall Depth (inch): 1-5/8
- Overall Height (inch): 3-3/8
- Overall Width (inch): 2-1/8
- Sensor Type: Bi-Metallic Spring
- Temperature Settings: Single Temperature
- ASHCROFT Explosion Proof Pressure SwitchDeskripsi:This miniature pressure switch features stainless steel construction for uncompromising protection over a wide temperature range for demanding applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Explosion Proof Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- Electrical Connection: 1/2 in MNPT Conduit Connector with 3-18 AWG 12 in Wire Leads
- IP Rating: 67
- NEMA Rating: 7, 9
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Safety Rating: ATEX, FM, IECEx
- IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)atribut:
- Lamp Type: LED
- Operation: Momentary
- Material: Plastic Bezel
- Functions: Illuminated Pushbuttons
- Mounting Hole (mm): 22
- Shape: Round
- CKD Air Filter (Filter Udara)Deskripsi:Remove dust in air piping. Removal of dust and drain from air pipingatribut:
- Filtration Accuracy (µm): 5
- DV Push Button Hoist (Saklar Tombol/Saklar Tekan)Deskripsi:Control Switch. High Quality Material.atribut:
- Current Rate (A): 5
- IP Rating: IP65
- PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)atribut:
- Working Pressure (MPa): 0.1 to 0.9
- Working Temperature Range (°C): 0 to 60 (without freezing)
- MASTER HVAC & Refrigeration Partsatribut:
- UNSPSC: 31160000
- Fits Brand: Master; Protemp; Remington
- For Use With Grainger Item Number: 39E997
- For Use With Mfr. Model Number: MH-125-OFR-A
- Manufacturer Part Number: 72-040-0100
Daftar Harga Limit Switch Pneumatic Terbaru October 2026
| Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas) | Rp94.900 |
| OMRON Compact Heavy Equipment Limit Switch D4a-N | Rp909.900 |
| OMRON Limit Switch WL Series (Saklar Batas) | Rp309.900 |
| SUPCO Fan & Limit Controls | Rp619.900 |
| WHITE-RODGERS Fan & Limit Controls | Rp4.299.900 |
| OMRON Compact Safety Limit Switch 2-Contact Series with Direct Opening Operation D4N (Saklar Batas Pengaman) | Rp359.900 |
| GOTT Basic Pneumatic and Electro Pneumatic Trainer | Rp1.699.999.900 |
| HONEYWELL HOME Fan & Limit Controls | Rp6.299.900 |
| JOHNSON CONTROLS Fan & Limit Controls | Rp6.299.900 |
| IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan) | Rp37.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20Limit%20Switches/Fort%20TZ%20Limit%20Switch%20(Sakelar%20Posisi%2FSaklar%20Batas)/8xP103846321-1.jpg)

/7iP102367270-2.jpg)


/jyP105934718-1.jpg)



/nqP103210854-7.jpg)
/0eP106936014-1.jpg)


/poP103210924-1.jpg)

/ilP103210669-1.jpg)
/81P106563289-3.jpg)
/k1P105169721-3.jpg)
/fjP105423559-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)